Motion
9307
Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187027
MFR #9307
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187027
MFR #9307

Mfr description
9307 REG KEVLAR 7" SLEEVE
  • 100% certified Kevlar brand fibers;Cut, tear, and abrasion resistant;Lightweight and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Length
    7.0000 in, 177.80 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Double Ply
  • Description
    MCR Safety CutPro Double Ply Kevlar Cut Resistant Sleeves 7 Inches x 31/4 Inches
  • Description Keyword
    Kevlar
  • En 388 Tear Resistance Level
    4
  • Features
    100% certified Kevlar brand fibers, Cut, tear, and abrasion resistant, Lightweight and comfortable
  • Group & Class
    A3
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9307
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, EN 388:2016, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    10
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, EN 388:2016, TAA Compliant
  • Type
    Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)