Motion
900XXL
Work & General Purpose Glove - XXL or Size 11 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #07187043
MFR #900XXL
Price$19.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #07187043
MFR #900XXL

Mfr description
900XXL MCR SAFETY MULTI-TASK BASIC SYNTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.12/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Touchscreen Compatible, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Mechanics
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    900 - Synthetic Leather Palm Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    900 2XL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Synthetic Leather Palm
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F1060 - 18, ASTM D3389-15, ASTM 3884-09
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)