Overview
Mfr description
901XXL MCR SAFETY MULTI-TASK DEERSKIN PA
Specifications
- Glove SizeXXL or Size 11
- Thumb StyleWing
- Ansi Isea Abrasion Resistance Level3
- TypeGlove
- SeriesMCR Safety Mechanics
- Cuff StyleAdjustable Closure
- Leather TypeDeer
- Product TypesGlove
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data