Motion
926XL
Work & General Purpose Glove - XL or Size 10 Size, Silicone Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #07187058
MFR #926XL
Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Silicone Coated, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #07187058
MFR #926XL

Mfr description
926XL MCR SAFETY MULTITASK INSULATED SIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.68/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    40 g
  • Men'S Size
    XL

Details

  • Additional Details
    Wing Thumb, Waterproof, Windproof
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Back Material
    Fabric
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Silicone
  • Color
    Hi-Vis Green
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A3
  • Description
    926 - MCR Safety Mechanics Gloves - Synthetic Leather Palm with Silicone Dots - Thermosock Lined - Waterproof Bladder - Keeps Hands Warm and Dry
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Material
    Thermosock
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    926 XL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Dotted
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Cold, Water
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)