Motion
92720NFS

MCR SAFETY
92720NFS

Size S or Size 7, ANSI Cut Level A6
Mi Item #07187061
MFR #92720NFS
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92720NFS

Size S or Size 7, ANSI Cut Level A6
Mi Item #07187061
MFR #92720NFS

Mfr description
92720NFS MEMPHIS CUT PRO, 10GA HPPE, ALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)