Motion
92733PUS

MCR SAFETY
92733PUS

Size S or Size 7, ANSI Cut Level A3
Mi Item #07187066
MFR #92733PUS
Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92733PUS

Size S or Size 7, ANSI Cut Level A3
Mi Item #07187066
MFR #92733PUS

Mfr description
92733PUS MEMPHIS CUT PRO, BLACK HPPE, BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.40/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)