Motion
92743BPL

MCR SAFETY
92743BPL

Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A7, Nitrile Palm
Mi Item #07187069
MFR #92743BPL
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92743BPL

Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A7, Nitrile Palm
Mi Item #07187069
MFR #92743BPL

Mfr description
92743BPL MEMPHIS CUT PRO, 13GA HPPE,
  • 13 gauge seamless salt & pepper HPPE/Steel shell
  • Black bi-polymer palm and fingers
  • Comfortable and easy to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Nitrile
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Palm
  • Knit Gauge
    13 ga
  • Liner Material
    Unlined
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    10045143576170
  • Material
    Nitrile
  • UPC_NO
    45143576173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)