Motion
9672DT5XXL

MCR SAFETY
9672DT5XXL

Size XXL or Size 11, ANSI Cut Level A6
Mi Item #07187097
MFR #9672DT5XXL
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9672DT5XXL

Size XXL or Size 11, ANSI Cut Level A6
Mi Item #07187097
MFR #9672DT5XXL

Mfr description
9672DT5XXL DYNMA DIAMOND- 10G NF XXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)