Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingBi-Polymer
- Coating CoveragePalm and Fingertips
- Coating MaterialBi-Polymer
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialDyneema Diamond Technology Shell with Bi-Polymer Coating
- Coating StyleBi-Polymer
- ColorBlue White
- Construction Description13 Gauge Seamless knit
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- Description9672DT - MCR Safety CutPro - 13 Gauge Dyneema Diamond Technology Shell - Cut Resistant Work Gloves - Bi-Polymer Coated Palm and Fingertips
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesActiFresh, Breathable, Cool and comfortable
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypeBi-Polymer Coated
- Group & ClassA3
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialDyneema Diamond Technology
- Manufacturer Catalog Number9672DTS
- MaterialDyneema Diamond Technology
- Material TypeDyneema
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024 Standard
- TypeSeamless Knit
Overview
Mfr description
9672DTS DYNMA DIAMOND- 13G BI-PLYMR S
- ActiFresh;Breathable;Cool and comfortable