Overview
Mfr description
MC500XXL ULTRATECH MULTI-TASK SILICONE B
- HPPE/Synthetic Shell with brushed nylon lining
- Silicone diamond pattern palm
- Back of hand TPR cage
- Reinforced thumb crotch
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialSynthetic Leather Palm / TPR Back
- Coating Outer Shell CoveragePalm & Fingers
- ColorBlack / Hi-Vis Lime
- Cuff TypeHook & Loop
- Liner/Shell MaterialBrushed Nylon/HPPE
- Ansi Isea Abrasion Resistance LevelA6
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Tear Resistance Level4
- Cancer ChemicalCancer and Reproductive Harm
- En 388 Puncture Resistance Level2
- Description KeywordSynthetic Leather Palm / TPR Back Coated Palm & Fingers
- Harmonization Code6216.00.5820
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data