Motion
MG3211AM

MCR SAFETY
MG3211AM

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Leather Material
Mi Item #07187165
MFR #MG3211AM
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MG3211AM

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Leather Material
Mi Item #07187165
MFR #MG3211AM

Mfr description
MG3211AM MCR SAFETY COW GRAIN DRIVER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Cotton Hem
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Cut
    A9
  • Description
    Lined Grain Cowhide Driver
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Alycore
  • Lining Material
    Knit
  • Manufacturer Catalog Number
    MG3211AM
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Lined
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    MG3211A
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)