Motion
PD2901XL

MCR SAFETY
PD2901XL

Predator™ Cut Resistant Mechanics Gloves - Size X-Large, PVC Palm / TPR Back Coated
MI ITEM #07187174
MFR #PD2901XL
Your Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2901XL

Predator™ Cut Resistant Mechanics Gloves - Size X-Large, PVC Palm / TPR Back Coated
MI ITEM #07187174
MFR #PD2901XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.84/each(List $36.61)

Overview

Mfr description
PD2901XL PREDATOR MULTI-TASK HV LIME, RE
  • Textured PVC coated synthetic palm
  • Hi-vis lime 2 way spandex back
  • Full Patent Pending tire tread TPR on back of hand
  • Reinforced thumb crotch
  • Hook and loop closure with ID panel
  • Synthetic fourchettes for breathability and comfort

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Impact Rating
    A1
  • Coating Outer Shell Material
    PVC Palm / TPR Back
  • Color
    Black / Hi-Vis Lime
  • Cuff Type
    Hook & Loop
  • Ansi Isea Abrasion Resistance Level
    A3
  • ANSI Contact Heat
    Level 1
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143569250
  • Description Keyword
    PVC Palm / TPR Back Coated
  • Harmonization Code
    6216.00.5820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text