Motion
PD2901XXL

MCR SAFETY
PD2901XXL

Predator™ Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A2, PVC Palm / TPR Back Coated
Mi Item #07187175
MFR #PD2901XXL
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2901XXL

Predator™ Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A2, PVC Palm / TPR Back Coated
Mi Item #07187175
MFR #PD2901XXL

Mfr description
PD2901XXL PREDATOR MULTI-TASK HV LIME, R
  • Textured PVC coated synthetic palm
  • Hi-vis lime 2 way spandex back
  • Full Patent Pending tire tread TPR on back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • ANSI Contact Heat
    Level 1
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Impact Rating
    A1
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Material
    PVC Palm / TPR Back
  • Color
    Black / Hi-Vis Lime
  • Cuff Type
    Hook & Loop
  • Description Keyword
    PVC Palm / TPR Back Coated
  • Harmonization Code
    6216.00.5820
  • UPC_NO
    45143569267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)