Motion
PD2903M

MCR SAFETY
PD2903M

Predator™ Cut Resistant Mechanics Gloves - Size Medium, ANSI Cut Level A2, Cow Grain Palm / TPR Back Coated
Mi Item #07187181
MFR #PD2903M
Price$42.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2903M

Predator™ Cut Resistant Mechanics Gloves - Size Medium, ANSI Cut Level A2, Cow Grain Palm / TPR Back Coated
Mi Item #07187181
MFR #PD2903M

Mfr description
PD2903M PREDATOR MULTI-TASK TAN, COW GRA
  • D3O impact and vibration reducing palm padding
  • Brown 2 way spandex fabric back
  • Full Patent Pending tire tread TPR on back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.49/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Impact Rating
    A1
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Material
    Cow Grain Palm / TPR Back
  • Color
    Black / Brown / White
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Cow Grain Palm / TPR Back Coated
  • Harmonization Code
    4203.29.1500
  • UPC_NO
    45143569366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)