Motion
PD2903XXL

MCR SAFETY
PD2903XXL

Predator™ Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A2, Cow Grain Palm / TPR Back Coated
MI ITEM #07187183
MFR #PD2903XXL
List Price$48.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2903XXL

Predator™ Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A2, Cow Grain Palm / TPR Back Coated
MI ITEM #07187183
MFR #PD2903XXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.86/each for your price

Overview

Mfr description
PD2903XXL PREDATOR MULTI-TASK TAN, COW G
  • D3O impact and vibration reducing palm padding
  • Brown 2 way spandex fabric back
  • Full Patent Pending tire tread TPR on back of hand
  • Reinforced thumb crotch
  • Hook and loop closure with ID panel
  • Synthetic leather fourchettes for breathability and comfort

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Impact Rating
    A1
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Cow Grain Palm / TPR Back
  • Color
    Black / Brown / White
  • Cuff Type
    Hook & Loop
  • Ansi Isea Abrasion Resistance Level
    A3
  • ANSI Contact Heat
    Level 3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143569380
  • Description Keyword
    Cow Grain Palm / TPR Back Coated
  • Harmonization Code
    4203.29.1500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text