Motion
PD2904M

MCR SAFETY
PD2904M

Predator™ Cut Resistant Mechanics Gloves - Size Medium, Synthetic Leather Palm / TPR Back Coated
MI ITEM #07187185
MFR #PD2904M
List Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2904M

Predator™ Cut Resistant Mechanics Gloves - Size Medium, Synthetic Leather Palm / TPR Back Coated
MI ITEM #07187185
MFR #PD2904M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.20/each for your price

Overview

Mfr description
PD2904M PREDATOR MULTI-TASK BLACK, CHICR
  • Synthetic leather palm
  • Polymer pads on fingertips, palm, and thumb crotch
  • Black 2 way spandex back
  • Full Patent Pending tire tread TPR on back of hand
  • Hook and loop closure with ID panel
  • Synthetic leather fourchettes for breathability and comfort

Specifications

  • Glove Size
    Medium
  • Ansi Isea Impact Rating
    A1
  • Coating Outer Shell Material
    Synthetic Leather Palm / TPR Back
  • Color
    Black
  • Cuff Type
    Hook & Loop
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143569328
  • Description Keyword
    Synthetic Leather Palm / TPR Back Coated
  • Harmonization Code
    6216.00.5820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text