Overview
Mfr description
PD2904XXL PREDATOR MULTI-TASK BLACK, CHI
- Synthetic leather palm
- Polymer pads on fingertips, palm, and thumb crotch
- Black 2 way spandex back
- Full Patent Pending tire tread TPR on back of hand
- Hook and loop closure with ID panel
- Synthetic leather fourchettes for breathability and comfort
Specifications
- Glove Size2X-Large
- Ansi Isea Impact RatingA1
- Coating Outer Shell MaterialSynthetic Leather Palm / TPR Back
- ColorBlack
- Cuff TypeHook & Loop
- Ansi Isea Abrasion Resistance LevelA3
- Ansi Isea Puncture Resistance LevelA2
- Cancer ChemicalCancer and Reproductive Harm
- UPC_NO45143569342
- Description KeywordSynthetic Leather Palm / TPR Back Coated
- Harmonization Code6216.00.5820
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data