Motion
VP1418A

MCR SAFETY
VP1418A

Work & General Purpose Glove - L or Size 9 Size, 4-1/2 in Gauntlet Cuff, Leather Material
MI ITEM #07187201
MFR #VP1418A
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP1418A

Work & General Purpose Glove - L or Size 9 Size, 4-1/2 in Gauntlet Cuff, Leather Material
MI ITEM #07187201
MFR #VP1418A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.15/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Full Leather Back
  • Back Material
    Leather
  • Color
    Blue / Yellow
  • Cuff Style
    Gauntlet
  • Cuff Type
    4-1/2 in Gauntlet
  • Description
    Select B+ Grade Split Leather Palm Work Gloves
  • Description Keyword
    Leather Palm
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    VP1418A
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm

Overview

Mfr description
VP1418A PREM FULL LTHR BK & PLM 4.5" PE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought