Motion
VP16017L

MCR SAFETY
VP16017L

Work & General Purpose Glove - L or Size 9 Size, 2-1/2 in Safety Cuff Cuff, Leather Material
Mi Item #07187203
MFR #VP16017L
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP16017L

Work & General Purpose Glove - L or Size 9 Size, 2-1/2 in Safety Cuff Cuff, Leather Material
Mi Item #07187203
MFR #VP16017L

Mfr description
VP16017L SIDE FULL LTHR BK & PLM RBR CUF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Full Leather Back, Premium A Grade Split Side Leather, Sewn With Kevlar, Formerly known as Memphis Glove
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Safety
  • Cuff Type
    2-1/2 in Safety Cuff
  • Description
    Leather Palm Safety Cuff
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP16017L
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Product Line
    Sidekick
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    SideKick
  • Split Or Grain Leather
    Split
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)