Motion
VP1700M

MCR SAFETY
VP1700M

Work & General Purpose Glove - M or Size 8 Size, 2-3/4 in Safety Cuff Cuff, Leather Material
Mi Item #07187205
MFR #VP1700M
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP1700M

Work & General Purpose Glove - M or Size 8 Size, 2-3/4 in Safety Cuff Cuff, Leather Material
Mi Item #07187205
MFR #VP1700M

Mfr description
VP1700M BIG JAKE SIDE LTHR PALM SEWN W/K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Material Weight
    8 oz
  • Men'S Size
    M

Details

  • Additional Details
    Gunn Cut, Wing Thumb, Vending Packaged
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Application
    Heavy Duty, Rugged Environments
  • Back Material
    Cotton Canvas
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Cuff Style
    Safety
  • Cuff Type
    2-3/4 in Safety Cuff
  • Description
    Big Jake Premium Leather Work Glove
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Heavy Duty, Rugged Environments
  • Insulated
    No
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP1700M
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Leather
  • Product Line
    Big Jake
  • Protection Type
    Abrasion, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Big Jake
  • Split Or Grain Leather
    Split
  • Standards Met
    EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)