Motion
VP1730L

MCR SAFETY
VP1730L

Work & General Purpose Glove - L or Size 9 Size, 4-1/2 in Gauntlet Cuff, Leather Material
Mi Item #07187208
MFR #VP1730L
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP1730L

Work & General Purpose Glove - L or Size 9 Size, 4-1/2 in Gauntlet Cuff, Leather Material
Mi Item #07187208
MFR #VP1730L

Mfr description
VP1730L BIG JAKE LTHR PALM 4.5" DUCK CUF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    8 oz
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Vending Packaged
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Application
    Manufacturing, Construction
  • Back Material
    Cotton Canvas
  • Coated Design
    Palm Coated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Gauntlet
  • Cuff Type
    4-1/2 in Gauntlet
  • Description
    Big Jake Premium A+ Side Leather Palm Work Gloves 4.5 Inch Extended Gauntlet Duck Cuff Sewn with Kevlar Vending Packaged
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Construction
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    VP1730L
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Uncoated
  • Product Line
    Big Jake
  • Protection Type
    Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Series
    Big Jake
  • Split Or Grain Leather
    Split
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)