Motion
VP1935L

MCR SAFETY
VP1935L

Work & General Purpose Glove - L or Size 9 Size, 2-1/2 in Safety Cuff Cuff, Leather Material
Mi Item #07187210
MFR #VP1935L
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP1935L

Work & General Purpose Glove - L or Size 9 Size, 2-1/2 in Safety Cuff Cuff, Leather Material
Mi Item #07187210
MFR #VP1935L

Mfr description
VP1935L MUSTANG GRAIN COW LEATHER PALM L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    2.5000 in
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Gunn Cut
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Manufacturing, Assembly, Automotive, Warehousing
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Safety
  • Cuff Type
    2-1/2 in Safety Cuff
  • Description
    Leather Palm Safety Cuff
  • Description Keyword
    Leather Palm
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    4203.21.8030
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    VP1935L
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Uncoated
  • Product Line
    Mustang
  • Protection Type
    General Purpose, Abrasion, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)