Motion
VP3204S

MCR SAFETY
VP3204S

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Leather Material
Mi Item #07187221
MFR #VP3204S
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP3204S

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Leather Material
Mi Item #07187221
MFR #VP3204S

Mfr description
VP3204S COW GRAIN DRVR/SPLIT BACK KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Sewn with Kevlar, Vending Packaged, Competitive Value (CV) C+ grade leather, Formerly known as Memphis Glove
  • Application
    PPE vending dispensers
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select Grade Grain Palm, Split Back Keystone Thumb Vending Packaged Sewn with Kevlar
  • Description Keyword
    Driver Style
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    General Labor, Maintenance
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP3204S
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Grain Leather Palm
  • Product Line
    Memphis
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain, Split
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)