Motion
VP3211XXL

MCR SAFETY
VP3211XXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
Mi Item #07187231
MFR #VP3211XXL
Price$11.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP3211XXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
Mi Item #07187231
MFR #VP3211XXL

Mfr description
VP3211XXL COW GRAIN DRIVERS GLOVE W/KEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Unlined, Keystone Thumb, Shirred Elastic Back, Cotton Hemmed
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Vending Packaged Work Gloves Unlined Select Grain Cow Leather
  • Description Keyword
    Driver Style
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Keystone Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Manufacturer Catalog Number
    VP3211XXL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Abrasion, General Purpose
  • Reflective Or High Visibility
    No
  • Series
    VP3211
  • Split Or Grain Leather
    Grain
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)