Motion
VP3224L

MCR SAFETY
VP3224L

Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Cowhide Material
MI ITEM #07187235
MFR #VP3224L
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP3224L

Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Cowhide Material
MI ITEM #07187235
MFR #VP3224L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.18/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Rolled Hem
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Leather
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Road Hustler Premium Grain Leather Leather Drivers Work Gloves Rolled Hem and Wing Thumb Vending Packaged Sewn with Kevlar
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Manufacturer Catalog Number
    VP3224L
  • Material
    Cowhide
  • Material Type
    Leather
  • Protection Type
    Abrasion, Puncture, Heat
  • Series
    Road Hustler
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI 4 Abrasion, ANSI 3 Puncture
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers

Overview

Mfr description
VP3224L ROAD HUSTLER DRVR KEVLAR SEWN WI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought