Overview
Mfr description
VP3601XL PREMIUM GRADE GOAT GRAIN DRVR S
Specifications
- Glove SizeXL or Size 10
- Thumb StyleStraight
- Ansi Isea Abrasion Resistance Level2
- TypeGlove
- Cuff StyleSlip-On - Open
- Leather TypeGoat
- Product TypesGlove
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data