Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Additional Detailsidentify size
- Back MaterialLeather
- Coating CoverageUncoated
- Cuff TypeSlip-On
- DescriptionLeather Drivers Work Gloves Premium A Grade Grain Goatskin Leather Straight Thumb Vending Packaged
- Description KeywordDriver Style
- Finger CoverageFull Finger
- Grip PatternSmooth
- Hand TypePair
- MaterialGoatskin Leather
- Material TypeLeather
- Palm FeaturesUncoated
- Protection TypeGeneral Purpose
- SeriesVP3601
- Thumb StyleStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)