Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsKeystone Thumb, Shirred Elastic Back, Color-coded hem
- Back MaterialLeather
- Coated DesignUncoated
- Coating CoverageUncoated
- Cuff StyleSlip-On-Open
- Cuff TypeSlip-On
- DescriptionLeather Drivers Work Gloves Premium A Grade Grain Goatskin Leather Keystone Thumb Vending Packaged
- Description KeywordDriver Style
- Duty TypeGeneral Purpose
- Finger CoverageFull Finger
- Glove PatternDrivers Style
- Grip PatternSmooth
- Hand TypePair
- IncludesOne Pair
- Manufacturer Catalog NumberVP3611L
- MaterialGoatskin Leather
- Material TypeLeather
- Palm FeaturesUncoated
- Protection TypeGeneral Purpose
- PSC Code8415
- Reflective Or High VisibilityNo
- SeriesVP3611
- Split Or Grain LeatherGrain
- Supported Or UnsupportedUnsupported
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeDrivers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)