Motion
VP3611M

MCR SAFETY
VP3611M

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #07187247
MFR #VP3611M
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP3611M

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #07187247
MFR #VP3611M

Mfr description
VP3611M PREM GOAT GRAIN DRIVER W/KEYSTON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Material Weight
    0.171 lb
  • Men'S Size
    M

Details

  • Additional Details
    Vending Packaged, Shirred Elastic Back, Color-coded hem
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Premium A Grade Grain Goatskin Leather Keystone Thumb Vending Packaged
  • Description Keyword
    Drivers
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    VP3611M
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VP3611
  • Split Or Grain Leather
    Grain
  • Standards Met
    CA Prop 65
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)