Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Additional DetailsKeystone Thumb, Vending Packaged, Shirred Elastic Back
- Back MaterialLeather
- Coated DesignUncoated
- Coating CoverageUncoated
- Cuff StyleSlip-On-Open
- Cuff TypeSlip-On
- DescriptionLeather Drivers Work Gloves Premium A Grade Grain Goatskin Leather Keystone Thumb Vending Packaged
- Description KeywordDrivers
- Finger CoverageFull Finger
- Grip PatternSmooth
- Hand TypePair
- InsulatedNo
- Manufacturer Catalog NumberVP3611XL
- MaterialGoatskin Leather
- Material TypeLeather
- Palm FeaturesUncoated
- Protection TypeGeneral Purpose
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessNo
- SeriesVP3611
- Split Or Grain LeatherGrain
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeDrivers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)