Motion
VP8100A

MCR SAFETY
VP8100A

Work & General Purpose Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
Mi Item #07187256
MFR #VP8100A
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP8100A

Work & General Purpose Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Material
Mi Item #07187256
MFR #VP8100A

Mfr description
VP8100A MENS COTTON CANVAS BLEND WING TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    8 oz
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Wing Thumb, Clute Cut, Vending Packaged
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Tan Canvas Work Gloves
  • Description Keyword
    Canvas
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Liner Color
    Tan
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP8100A
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    VP8100A
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Canvas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)