Motion
VP9366L

MCR SAFETY
VP9366L

Work & General Purpose Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Kevlar Material
Mi Item #07187266
MFR #VP9366L
Price$15.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9366L

Work & General Purpose Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Kevlar Material
Mi Item #07187266
MFR #VP9366L

Mfr description
VP9366L WT. 100% KEVLAR PVC DOT 2 SIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.24/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Regular Weight, Vending Packaged
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    General-purpose work applications
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    Palm, Back
  • Coating Coverage
    Palm, Back
  • Coating Material
    PVC
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Shell Cut-Resistant Work Gloves PVC Dots on 2 Sides Regular Weight Vending Packaged
  • Description Keyword
    String Knit
  • Duty Type
    Standard Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Industry Use
    Manufacturing, Assembly, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP9366L
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)