Motion
VP9366S

MCR SAFETY
VP9366S

Work & General Purpose Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Kevlar Material
Mi Item #07187268
MFR #VP9366S
Price$10.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9366S

Work & General Purpose Glove - S or Size 7 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Kevlar Material
Mi Item #07187268
MFR #VP9366S

Mfr description
VP9366S REG. WT. 100% KEVLAR PVC DOT 2 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.64/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Vending Packaged
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    General Purpose, Cut Protection, Abrasion Resistance
  • Back Material
    Knit Gloves - Coated
  • Coated Design
    2- Sides
  • Coating Coverage
    Palm, Back
  • Coating Material
    PVC
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Shell Cut-Resistant Work Gloves PVC Dots on 2 Sides Regular Weight Vending Packaged
  • Description Keyword
    String Knit
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    Polybagged By The Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP9366S
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)