Motion
VP9460K

MCR SAFETY
VP9460K

Chemical Resistant Glove - Size L or Size 9, Red
Mi Item #07187278
MFR #VP9460K
Price$13.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9460K

Chemical Resistant Glove - Size L or Size 9, Red
Mi Item #07187278
MFR #VP9460K

Mfr description
VP9460K RED BRICK TERRY GLOVE NITRILE BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.64/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Heavyweight 2-Ply Construction, Loop-In Terrycloth, Nitrile Blocks On Both Sides, Vending Packaged
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Application
    Heat-Resistant
  • Coating Coverage
    Palm and Fingertip
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Red
  • Cuff Style
    Knit Wrist
  • Cut Resistant Material
    Cotton
  • Duty Type
    Heavy
  • En 388 Abrasion Resistance Level
    Level 2
  • En 388 Cut Resistance Level
    Level 2
  • En 388 Puncture Resistance Level
    Level 2
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Nitrile Blocks
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Red
  • Lining Material
    Cotton
  • Material Type
    Cotton
  • Powder Free
    Yes
  • Product Line
    Red Brick
  • Protection Type
    Chemical, Cut Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105, 2024, ASTM F2992-15, ASTM F1060 - 18
  • Sterile Gloves
    No
  • Surface Finish
    Nitrile
  • Thumb Style
    Straight
  • US Made
    TAA Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)