Motion
VP9462K

MCR SAFETY
VP9462K

Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, Terrycloth Material
Mi Item #07187279
MFR #VP9462K
Price$12.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9462K

Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, Terrycloth Material
Mi Item #07187279
MFR #VP9462K

Mfr description
VP9462K RED BRICK TERRY GLOVE NITRILE BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.36/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Heavyweight 2-Ply Construction, Knit Wrist, Straight Thumb
  • Anti Slip Grip
    Yes
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    2- Sided
  • Coating Coverage
    Nitrile Blocks on Two Sides
  • Coating Material
    Nitrile
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    VP9462K - 2-Ply Nitrile Blocks Terrycloth Work Gloves
  • Description Keyword
    Terrycloth
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Color
    Red
  • Liner Material
    Terrycloth
  • Lining Material
    Cotton Blend
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP9462K
  • Material
    Terrycloth
  • Material Type
    Cotton & Cotton Blend
  • Palm Features
    Nitrile Blocks
  • Product Line
    Brick Red
  • Protection Type
    Heat, Cut, Cold
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Red Brick
  • Standards Met
    ANSI/ISEA 105, 2024 Standard, ASTM F2992-15, ASTM F1060 - 18
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Terrycloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)