Motion
VP9669M

MCR SAFETY
VP9669M

Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
MI ITEM #07187306
MFR #VP9669M
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9669M

Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
MI ITEM #07187306
MFR #VP9669M

Mfr description
VP9669M BLACK NYLON BLACK PU 13 GAUGE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.48/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Silicone-Free, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    13 Gauge Black Nylon Shell Black PU Coated Palm and Fingers Vending Packaged
  • Description Keyword
    Coated
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Insulated
    No
  • Knit Gauge
    13
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    VP9669M
  • Material
    Nylon
  • Material Type
    Synthetic
  • Palm Features
    Polyurethane Coated
  • Product Line
    NXG
  • Protection Type
    Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    ANSI/ISEA 105
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)