Motion
VP9673XS

MCR SAFETY
VP9673XS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 1, Seamless Knit
Mi Item #07187326
MFR #VP9673XS
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9673XS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 1, Seamless Knit
Mi Item #07187326
MFR #VP9673XS

Mfr description
VP9673XS GRAY SHELL BLACK FOAM NITRILE 1
  • Seamless Knit;Knit Wrist;Breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Multi-Industrial
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Gray
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    13 Gauge Seamless Knit Gloves
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Breathable, Knit Wrist, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    VP9673XS
  • Material
    Nylon
  • Material Type
    Nylon
  • Other Standards Met
    ANSI/ISEA 105:2024
  • Product Line
    NXG
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    NXG
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)