Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm and Fingertips
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with PU Coating
- Coating StylePolyurethane
- ColorPepper, Salt
- Construction Description13 Gauge Seamless knit
- Cuff TypeKnit Wrist
- DescriptionVP9676 - MCR Safety CutPro - 13 Gauge Dyneema Diamond Technology - PU Palm Coating - Vending Packaged
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesActifresh, Vending Packaged
- Finger CoverageFull Finger
- Glove PatternSeamless
- Grip TypePolyurethane Coated
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialDyneema Diamond Technology
- Manufacturer Catalog NumberVP9676M
- MaterialDyneema Diamond Technology
- Material TypeDyneema
- Product LineCutPro
- Product TypesCoated Gloves
- Protection TypeCut Resistant
- SeriesCutPro
- Standards MetEN 388
- TypeSeamless Knit
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)