Motion
VP9676XL

MCR SAFETY
VP9676XL

Cut Resistant Glove - Size XL or Size 10, Vending Packaged
Mi Item #07187330
MFR #VP9676XL
Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9676XL

Cut Resistant Glove - Size XL or Size 10, Vending Packaged
Mi Item #07187330
MFR #VP9676XL

Mfr description
VP9676XL ULTRA TECH DYNEEMA, SALT & PEPP
  • Vending Packaged;Actifresh
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.76/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    PU Palm Coating
  • Color
    Pepper, Salt
  • Construction Description
    13 Gauge Dyneema Diamond Technology Salt & Pepper Blended Shell
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 13 Gauge Dyneema Diamond Technology PU Palm Coating Vending Packaged
  • Description Keyword
    Vending Packaged
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Vending Packaged
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    VP9676XL
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema
  • Product Line
    CutPro
  • Product Types
    Vending Packaged
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)