Motion
VP9780L

MCR SAFETY
VP9780L

Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated
Mi Item #07187372
MFR #VP9780L
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9780L

Work & General Purpose Glove - L or Size 9 Size, Nitrile Coated
Mi Item #07187372
MFR #VP9780L

Mfr description
VP9780L PREDALITE PALM COAT KNIT WRIST L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11.0000 in

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Nitrile
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    Predalite
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)