Motion
VP9780M

MCR SAFETY
VP9780M

Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated
MI ITEM #07187373
MFR #VP9780M
Your Price$4.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9780M

Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated
MI ITEM #07187373
MFR #VP9780M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.89/each(List $7.33)

Overview

Mfr description
VP9780M PREDALITE PALM COAT KNIT WRIST M

Specifications

  • Glove Size
    M or Size 8
  • Thumb Style
    Straight
  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Nitrile
  • Length
  • Type
    Glove
  • Series
    Predalite
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text