Motion
VP9780S

MCR SAFETY
VP9780S

Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated
Mi Item #07187374
MFR #VP9780S
Price$5.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9780S

Work & General Purpose Glove - S or Size 7 Size, Nitrile Coated
Mi Item #07187374
MFR #VP9780S

Mfr description
VP9780S PREDALITE PALM COAT KNIT WRIST S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.49/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    11.0000 in

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Nitrile
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    Predalite
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)