Motion
VPN96790L

MCR SAFETY
VPN96790L

Cut Resistant Glove - Size L or Size 9, Vending Packaged
MI ITEM #07187390
MFR #VPN96790L
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VPN96790L

Cut Resistant Glove - Size L or Size 9, Vending Packaged
MI ITEM #07187390
MFR #VPN96790L

Mfr description
VPN96790L NINJA BNF 15 GA PALM COAT L
  • Touchscreen;Actifresh;Eco-Friendly Packaging;OEKO-TEX Certified;FDA Accepted Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Spandex Shell with Nitrile Coating
  • Coating Style
    Foam Nitrile
  • Construction Description
    spandex shell | BNF (Breathable Nitrile Foam) with NFT Coating on Palm and Fingertips
  • Cuff Type
    Knit Wrist
  • Description
    Ninja BNF with NFT Coating 15 Gauge nylon/spandex Coated palm and fingertips Vending Packaged
  • Description Keyword
    Vending Packaged
  • En 388 Abrasion Resistance Level
    4
  • Features
    Actifresh, Eco-Friendly Packaging, FDA Accepted Material, OEKO-TEX Certified, Touchscreen
  • Finger Coverage
    Full Finger
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Spandex
  • Manufacturer Catalog Number
    VPN96790L
  • Material
    Nylon, Spandex
  • Material Type
    Nylon, Spandex
  • Other Standards Met
    ANSI/ISEA 105:2024, FDA Compliant, OEKO-TEX STANDARD 100
  • Product Line
    Ninja
  • Product Types
    Work Gloves
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105:2024, EN 388
  • Type
    Seamless Knit
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)