Motion
VPN96797XS

MCR SAFETY
VPN96797XS

Jacket & Coat - Nylon, Spandex Material, Gray Color
Mi Item #07187400
MFR #VPN96797XS
Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VPN96797XS

Jacket & Coat - Nylon, Spandex Material, Gray Color
Mi Item #07187400
MFR #VPN96797XS

Mfr description
VPN96797XS NINJA BNF 15GA PALM AND DOTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.94/each

Specifications

Details

  • Additional Details
    Primary Polymer Coating: Nitrile | Cuff Style: Knit Wrist | EN 388 Abrasion: 4
  • Applications
    General Purpose
  • Approval Listing Regulations
    EN 388, OEKO-TEX STANDARD 100
  • Breathable
    Yes
  • Color
    Gray
  • Garment Type
    Work Glove
  • Garment Use
    General Purpose
  • High Visibility
    No
  • Hood Type
    No Hood
  • Material
    Nylon, Spandex
  • Product Line
    Ninja
  • Protection Type
    Work Glove
  • Series
    Ninja
  • Style
    Work Glove
  • Wrist Closure
    Knit Wrist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)