Motion
C96SD100-125C

SMC CORP OF AMERICA
C96SD100-125C

C96 ISO TIE ROD CYLINDER with 100 mm Bore Size
Mi Item #07187439
MFR #C96SD100-125C
Price$349.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SD100-125C

C96 ISO TIE ROD CYLINDER with 100 mm Bore Size
Mi Item #07187439
MFR #C96SD100-125C

Mfr description
C96SD100-125C CYLINDER
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.90/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)