Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width
MI ITEM #07187511
MFR #PLRY-2 3/4-7

Mfr description
PLRY-2 3/4-7 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5625 in

Details

  • Bearing Element
    Plain Bearings
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)