Motion
RSB-125
Safety Glasse - UV Protection, Clear Lens, Clear Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #07187562
MFR #RSB-125
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Clear Lens, Clear Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
Mi Item #07187562
MFR #RSB-125

Mfr description
RSB-125 RAD-SEQUEL RADIANS 2.5 EYEWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;Diopter: 2.5;ANSI Rating: Z87+;UV Protection: 99.9%
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned Rubber Tipped Temples, Lightweight Design, Soft Rubber Nosepiece
  • Description
    Clear lens bifocal safety glasses with 2.5 diopter
  • Diopter Lens
    2.5 D
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RSB-125
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Sequel RSx
  • Series
    Rad-Sequel RSx
  • Specialty Features
    Bifocal, Impact Rated, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Rubber Tipped
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)