Motion
BNW121414
BNW121414
Mi Item #07187608
MFR #BNW121414
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNW121414
Mi Item #07187608
MFR #BNW121414

Mfr description
BNW121414
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    209.947 MPa;30450 psi
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    1.7500 in
  • Recommended Shaft Size
    0.7490 in, 19.02 mm
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Additional Details
    Self-Lubricating;High Load Carrying;Slow Speed Capability
  • Backing Material
    Fiberglass
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Material
    PTFE Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -135.56 to 176.67 °C, -212 to 350 °F
  • Outside Diameter Tolerance
    0 8755/0.8765 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BNW
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)