Motion
C4-35TI-36
Trougher Equal Impact Idler Complete Assembly - CEMA C Rating, 4 in Roll Diameter, 36 in Belt Width, 35 ° Angle
MI ITEM #07187676
MFR #C4-35TI-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Impact Idler Complete Assembly - CEMA C Rating, 4 in Roll Diameter, 36 in Belt Width, 35 ° Angle
MI ITEM #07187676
MFR #C4-35TI-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47.5 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    4 in
  • Roller Length
    13.25 in
  • Storage Dimension Length
    47.5 in
  • Storage Dimension Width
    9.5 in
  • Weight
    77 lbs
  • Width Of Mounting Foot Pad
    9.5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Impact
  • Shell Material
    Steel

Overview

Mfr description
C4-35TI-36, 4" IMPACT 35 DEG, 36" BELT
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 121 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought