1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
69AHC519-48
Conveyor Belt Idler - C/D Rating, 5.0000 in Roll Diameter, 48.0000 in Belt Width
MI ITEM #
07187738
MFR #
69AHC519-48
Price
$1,425.31
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 69AHC519-48
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
69AHC519-48
Conveyor Belt Idler - C/D Rating, 5.0000 in Roll Diameter, 48.0000 in Belt Width
MI ITEM #
07187738
MFR #
69AHC519-48
Mfr description
69AHC519-48 TRAINER 48"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,425
.31
/each
Add to Cart
Specifications
Dimensions
Belt
Width
48.0000 in
Roll
Diameter
5.0000 in
Weight
155 lbs
Details
CEMA Rating
C/D
Idler Type
Return Training Idler
Type Of Bearing
Tapered Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items